Shop All Indexable Milling Inserts
Kyocera
Parallelogram BDMT Carbide
Mfr # BDMT170408ERJSPR1535
Zoro # G6264531
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style BDMT
- Insert Size 170408
- For Use With MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # BDMT170408ERJSPR1535
- Zoro # G6264531
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 170408 |
Corner Radius | 0.0315 in |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.1730 in |
Through Hole Inside Dia. | 0.1730 in |
Cutting Edge Length | 17.00mm |
Width | 0.3780 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT11T308ERJSPR1535, JS, Single Sided, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Circular Saw Blades, 14-11/64in.dia., 60T (ICAM36060CB)
- ZORO SELECT 5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101562)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8 in. (CTD34)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 4-Inch Round Shank (6984INS)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Pentagon Milling Insert, CVD Carbide (PNMU1205ANERGHCA6535)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Milling Insert, Square, SEKN 42AFFN KW10 Grade Uncoated Carbide (SEKN42AFFNKW10)
- KYOCERA Milling Insert, Square, SEKN 42AFTN PR1225 Grade PVD Carbide (SEKN42AFTNPR1225)
- KYOCERA Milling Insert, Parallelogram, XPMT 15T308 TN100M Grade Uncoated Cermet (XPMT15T308TN100M)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- Kyocera Indexable Milling Inserts