Shop All Indexable Milling Inserts
Kyocera
Parallelogram BDMT Carbide
Mfr # BDMT11T308ERN3PR1225
Zoro # G6257400
product price: $12.39
/ea
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style BDMT
- Insert Size 11T308
- Chip-Breaker Yes
- For Use With MECH025-S25-11-4-2T, MECH032-S32-11-5-2T, MECH032-S32-11-5-4T, MECH040-S32-11-6-4T, MECH040-S42-11-6-4T, MECH040R-11-4-4T-M, MECH050-S42-11-7-4T, MECH050-S42-11-7-6T, MECH050R-11-5-6T-M, MECH050R11-4T-BT50-A, MECH050R11-4T-BT50SA, MECH050R11-4T-F, MECH050R11-8-4T-BT50, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W150-11-6-4T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000R-11-5-6T, Mfr. No. MECH1000-W100-11-4-2T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # BDMT11T308ERN3PR1225
- Zoro # G6257400
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 11T308 |
Corner Radius | 0.0315 in |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.1100 in |
Cutting Edge Length | 11.00mm |
Width | 0.2640 in |
Through Hole Inside Dia. | 0.1100 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T308ERN3PR1225, N3, Single Sided, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1868400)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- KRAFT TOOL Stainless Steel Hand Gro, 6"x6" 2"D 1/4"R (CF117PF)
- PROTO Separator Rod, 5/8-18 Thread, 8 1/2 In (J4332R)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T324CA2325)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Pentagon Milling Insert, CVD Carbide (PNMU1205ANERGHCA6535)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T308CA6535)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERN2PR1230)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- Kyocera Indexable Milling Inserts