Shop All Indexable Milling Inserts
Kyocera
Parallelogram APET Carbide
Mfr # APET1604PDFRKW10
Zoro # G6319807
product price: $20.85
/ea
Sold in multiples of 10 for $208.50
$208.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style APET
- Insert Size 1604
- Chip-Breaker Yes
- For Use With CM0690-75-AL, CM0800-45-AL, CM0800-60-AL, CM1000-15-AL, CM1000-20-AL, CM1000-30-AL, EM0750-AL, EM0875-AL, EM1000-2.75-AL, EM1000-3.75-AL, EM1000-AL, EM1250-2.125-AL, EM1250-AL, EM1500-AL, EM2000-AL, FM3000-90-AL, FM4000-90-AL, FM4000-90-AL-125, FM5000-90-AL, FMAL-4000-90-5, Mfr. No. FMAL-2500-90-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # APET1604PDFRKW10
- Zoro # G6319807
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1604 |
Corner Radius | 0.0394 in |
Nose Radius | 0.039" |
Mounting Hole Dia. | 0.1570 in |
Cutting Edge Length | 16.00mm |
Through Hole Inside Dia. | 0.1570 in |
Width | 3/8 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.375 in, Positive, APET1604PDFRKW10, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 9/64 In Tip, 4-7/8 In L (22N790)
- MILWAUKEE TOOL 11/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6716)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- WESTWARD Sledge Hammer, 2 lb., 10-5/8, Hickory (20JX60)
- KYOCERA Pentagon PNMU Carbide (PNMU1205ANERGMPR1525)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711.26-W26-3-09-2-32.7)
- Kyocera Indexable Milling Inserts