Shop All Indexable Milling Inserts
Kyocera
Milling Insert, Square, SPMT 180616ENNB4P PR1210 Grade PVD Carbide
Mfr # SPMT180616ENNB4PPR1210
Zoro # G8277448
product price: $25.15
/ea
Sold in multiples of 10 for $251.50
$251.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SPMT
- Insert Size 180616
- Chip-Breaker Yes
- Corner Radius 1.60mm
- Mounting Hole Dia. 6.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # SPMT180616ENNB4PPR1210
- Zoro # G8277448
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 180616 |
Corner Radius | 1.60mm |
Mounting Hole Dia. | 6.80mm |
Width | 18.00mm |
Through Hole Inside Dia. | 6.80mm |
Description
Parallelogram Milling Insert, Inscribed Circle 18.00mm, Positive, SPMT180616ENNB4P, EN-NB4P, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set (81204T)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 10 In (10Z722)
- STM 10pc Diamond File Set (200763)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T308CA6535)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- KYOCERA Milling Insert, Square, SEKN 42AFTN PR1225 Grade PVD Carbide (SEKN42AFTNPR1225)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- Kyocera Indexable Tools