Shop All Indexable Milling Inserts
Kyocera
Milling Insert, Square, SEMT 421C PR1225 Grade PVD Carbide
Mfr # SEMT421CPR1225
Zoro # G8277965
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SEMT
- Insert Size 421
- Chip-Breaker Yes
- Corner Radius 1/64 in
- ISO Number SEMT120304C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # SEMT421CPR1225
- Zoro # G8277965
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 421 |
Corner Radius | 1/64 in |
Mounting Hole Dia. | 0.2165 in |
Width | 1/2 in |
Through Hole Inside Dia. | 0.2165 in |
Description
Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEMT421C, C, 20 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2874)
- HHIP OXA-10 Knurling, Turning & Facing Holder 250-010 (3900-5470) (3900-5470)
- KO-KEN Wing Bolt Socket 30mm 3/8 Sq. Drive (3119-3X5)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- KYOCERA Milling Insert, Parallelogram, XPMT 15T308 TN100M Grade Uncoated Cermet (XPMT15T308TN100M)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERJTPR1225)
- KYOCERA Pentagon Milling Insert, CVD Carbide (PNMU1205ANERGHCA6535)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- Kyocera Indexable Tools