Shop All Corner Radius End Mills
Kyocera
Milling Insert, 1/64" Corner Radius
Mfr # XPMT15T304CA6535
Zoro # G300451578
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 1/64 in
- Cutting Edge Honed, T-Land
- Cutting Edge Length 0.607 in
- Chip-Breaker Yes
- Primary Material Application ISO Code M, S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # XPMT15T304CA6535
- Zoro # G300451578
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1/64 in |
Cutting Edge Length | 0.607 in |
Mounting Hole Dia. | 5/32 in |
Width | 3/8 in |
Insert Size | 15T304 |
Description
Indexable CVD Carbide Milling Insert, Inscribed Circle Not Applicable, Single Sided, 3 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6-1/4 in X-Cut Compact Diagonal Cutter Standard Cut Insulated (73 06 160)
- DRILL AMERICA HSS Spiral Point Tap, #10-24, 2 Flutes (DWT57097)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4 (CCMG-1212-EL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 1/8 (54050)
- YG-1 TOOL CO CR End Mill, Single End, 1/2", Carbide (07595-030R)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010K)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Radius: 1/32" (45931)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98947)
- YG-1 TOOL CO CR End Mill, 3/8", Carb, 0.0600" rad (07584-060R)
- OSG Corner Radius Carbide End Mills (VGM5-0170)
- Kyocera Corner Radius End Mills