Shop All Indexable Milling Inserts
Kyocera
Milling Insert, 1/32" Corner Radius
Mfr # XPMT15T308PR1510
Zoro # G000424520
product price: $12.25
/ea
Sold in multiples of 10 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style XPMT
- Insert Size 15T308
- Chip-Breaker Yes
- For Use With Milling Cutters
- Corner Radius 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # XPMT15T308PR1510
- Zoro # G000424520
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 15T308 |
Corner Radius | 1/32 in |
Cutting Edge Length | 0.607 in |
Mounting Hole Dia. | 5/32 in |
Width | 3/8 in |
Description
Indexable PVD Carbide Milling Insert, Inscribed Circle Not Applicable, Single Sided, 3 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4 in. HEX Chisel Bits (DW5951)
- STEEL GRIP Steel Grip DR60692 36 in. Pipe Wrench (2392033)
- WIDIA Threading Insert, NT, (NT3LK)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T308CA6535)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- KYOCERA Pentagon Milling Insert, CVD Carbide (PNMU1205ANERGHCA6535)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERJTPR1225)
- Kyocera Indexable Tools