Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, Uncoated, 2.34mm Bit Size
Mfr # 07985
Zoro # G2877931
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Decimal Equivalent 0.0921
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 07985
- Zoro # G2877931
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.34 mm |
Shank Dia. | 7/64 in |
Overall Length | 38.00 mm |
Flute Length | 3/8 in |
Maximum Drilling Depth | 0.4000 in |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.34 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52821)
- KNIPEX TwinGrip Pliers, 8 (82 01 200 SBA)
- X-ACTO 9" #1 Precision Knife Silver (XWA3201E)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (16109)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 70 (30202800)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- Kyocera Micro Size Drill Bits