Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, Uncoated, 2.25mm Bit Size
Mfr # 07365
Zoro # G2871272
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0886
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 07365
- Zoro # G2871272
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.25 mm |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 3/8 in |
Maximum Drilling Depth | 0.4000 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.00mm/-0.0003mm |
Description
Micro Drill Bit, Drill Bit Size 2.25 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 5 pc. (32983)
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (37)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- M.A. FORD Micro Drill, Carbide, 130D, Wire, Size 52 (30206350)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- Kyocera Micro Size Drill Bits