Shop All Micro Size Drill Bits
This Product is Discontinued
Kyocera
Micro Drill Bit, Uncoated, 1/64" Bit Size (Discontinued)
Mfr # 07281
Zoro # G2869577
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/64 in
- Decimal Equivalent 0.0156
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 07281
- Zoro # G2869577
- UPC # 00697604321299
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 9/32 in |
Maximum Drilling Depth | 0.2950 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.00mm/-0.0003mm |
Description
Micro Drill Bit, Drill Bit Size 1/64 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.