Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, Uncoated, 1/32" Bit Size
Mfr # 07307
Zoro # G2870030
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/32 in
- Decimal Equivalent 0.0312
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 07307
- Zoro # G2870030
- UPC # 00094724648433
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 3/8 in |
Maximum Drilling Depth | 0.4000 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.00mm/-0.0003mm |
Description
Micro Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J53)
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- JONARD TOOLS Single-Ear Hose Clamp Pliers, Straight Jaw (ECP-100)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- HARVEY TOOL Miniature Drill 0.0200" Drill DIAx0.2750" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20200-C4)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- Kyocera Micro Size Drill Bits