Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, Uncoated, 0.23mm Bit Size
Mfr # 07742
Zoro # G2873092
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #89
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0087
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 07742
- Zoro # G2873092
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #89 |
Shank Dia. | 7/64 in |
Overall Length | 38.00 mm |
Flute Length | 1/8 in |
Maximum Drilling Depth | 0.1500 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Description
Micro Drill Bit, Drill Bit Size #89, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452-40-30-M8-S-55 Rubber Bumper Stainless, Threaded Stud (452-40-30-M8-S-55)
- KNIPEX Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk (92 78 77 ESD)
- EXCEL BLADES 4" Trigger Speed Clamp, Small Plastic Clamp, Adjustable Clamps, 12pk (70060)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6379)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- MICRO 100 5/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-312-2)
- WALTER Walter Titex - Micro drill (A3153-0.98)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030AM)
- Kyocera Micro Size Drill Bits