Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, AlTiN, 1.69mm Bit Size
Mfr # 07563
Zoro # G2876349
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Decimal Equivalent 0.0665
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 07563
- Zoro # G2876349
- Country of Origin Multiple
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.69 mm |
Shank Dia. | 7/64 in |
Overall Length | 38.00 mm |
Flute Length | 3/8 in |
Maximum Drilling Depth | 0.4000 in |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.69 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, AlTiN, +0.000mm/-0.008mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST11/64)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 1 Inch Long, PK 10 (BP102-10PK)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- Kyocera Micro Size Drill Bits