Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, AlTiN, 1.50mm Bit Size
Mfr # 07170
Zoro # G2870609
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0591
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # 07170
- Zoro # G2870609
- Country of Origin Multiple
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50 mm |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 3/8 in |
Maximum Drilling Depth | 0.4000 in |
Drill Diameter Tolerance | +0.00mm/-0.0003mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, AlTiN, +0.00mm/-0.0003mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- GREENLEE Hydraulic Punch Sleeve, 10 ga. SS (1557SS)
- X1 TOOLS 14 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9010x1)
- PROTO Slip Joint Pliers, 9-9/16 In, 2-3/8 In Jaw (J280G)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- OSG Micro Drill, 0.0984, Carbide, 14.00mm Flute (3300250)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- M.A. FORD Twister Micro-Tuff Drill, #57 (30504300)
- Kyocera Drill Bits