Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, 0.25mm Bit Size, AlTiN
Mfr # 392-0098L069
Zoro # G1810459
Sold in multiples of 10 for $176.90
$176.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 0.25 mm
- Decimal Equivalent 0.0098
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 392-0098L069
- Zoro # G1810459
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.25 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 1/16 in |
Maximum Drilling Depth | 0.0690 in |
Sizes Included | 0.25mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Description
Micro Drill Bit, Drill Bit Size 0.25 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, AlTiN, +0.000mm/-0.008mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18V 3/8" Friction Ring (2758-20, 48-11-1820)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 6-in-1 (32933M)
- PROTO 1/2" Drive Impact Socket Set, SAE, 11 pcs (J74102)
- SUNEX 1" Drive Deep Impact Socket Set, SAE, 21 pcs (5693)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- Kyocera Micro Size Drill Bits