Shop All Indexable Face Mills
Kyocera
MGI 20201A
Mfr # MGI20201A
Zoro # G701863185
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # MGI20201A
- Zoro # G701863185
- Country of Origin United States
- Category Indexable Face Mills
Details
Item | MGI 20201A |
Description
MGI 20201A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82629M)
- STANLEY ENGINEERED FASTENING Nosepiece For 1/8 Open & 5/32 Closed End Blind Rivets (MCS5800-16)
- VEGA Torq-Set 10 Insert Bit x 1 (125TS10)
- KYOCERA Face Mill, FM 300090AL, FM-AL 3.0000" Cutting Dia (FM300090AL)
- KYOCERA High Feed Face Mill, MFH 2500R105T, MFH-RAPTOR 2.5000" Cutting Dia (MFH2500R105T)
- KYOCERA High Feed Face Mill, MFH 2000R105T, MFH-RAPTOR 2.0000" Cutting Dia (MFH2000R105T)
- KYOCERA Face Mills, 2.0000 Cutting dia. (MFWN902000R4T)
- KYOCERA High Feed Face Mill, MFH 2000R038T, MFH-RAPTOR Mini 2.0000" Cutting Dia (MFH2000R038T)
- KYOCERA End Mill, Kyocera FM 15006RH, 1.5000" Dia (FM15006RH)
- WALTER Indexable Face Mills, unit: inch, M5008.051-B19-07-01 (M5008.051-B19-07-01)
- Kyocera Indexable Tools