Shop All Indexable Insert Drills
Kyocera
Indexable Insert Drills, 1.625" Drill dia
Mfr # S125DRZ1625650015G
Zoro # G6668818
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth x Dia. Ratio 4xD
- Drill Bit Size #16
- Overall Length 10.7300 in
- Shank Dia. 1 1/4 in
- ISO Number S125DRZ1625650015G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # S125DRZ1625650015G
- Zoro # G6668818
- Country of Origin United States
- Category Indexable Insert Drills
Dimensions
Depth x Dia. Ratio | 4xD |
Drill Bit Size | #16 |
Overall Length | 10.7300 in |
Shank Dia. | 1 1/4 in |
Max. Drilling Depth | 6 1/2 in |
Details
Item | Indexable Drill Bit for Small Holes |
ISO Number | S125DRZ1625650015G |
Cutting Direction | Right Hand |
Shank Type - Machining | Weldon Flat |
Standards | +0.014/-0.008 in Cutting Dia. Tolerance |
Measurement System | Wire |
ANSI Code | S125DRZ1625650015G |
Coolant Fed | Coolant Through |
Number of Inserts | 2 |
Toolholder Style | DRZ Magic Drill |
Description
Indexable Drill Bit for Small Holes, 4xD, Max. Drilling Depth 6 1/2 in, S125DRZ1625650015G, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- MILWAUKEE TOOL 3 in. #1 Phillips Cushion Grip Screwdriver (Made in USA) (MT201)
- MILWAUKEE TOOL 3/8 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1661)
- OTC Basic Driver Tool Set (27794)
- KYOCERA SF12DRA090M5 (SF12DRA090M5)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- KYOCERA Indexable Insert Drill, S100DRV0875406, 0.8750" Drill Dia, 4xD (S100DRV0875406)
- KYOCERA DR1437 (DR1437)
- KYOCERA Indexable Insert Drill, S075DRV0562404, 0.5620" Drill Dia, 4xD (S075DRV0562404)
- TUNGALOY Inserted Solid Drill Head, DMN140 KS, PK2 (6791865)
- TUNGALOY Inserted Solid Drill Head, DMP167 AH, PK2 (6863082)
- Kyocera Indexable Insert Drills