Shop All Indexable Insert Drills
Kyocera
Indexable Insert Drills, 0.875" Drill dia
Mfr # S100DRZ875175008G
Zoro # G6666541
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 5.0200 in
- Shank Dia. 1 in
- Shank Type - Machining Weldon Flat
- ISO Number S100DRZ875175008G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # S100DRZ875175008G
- Zoro # G6666541
- Country of Origin United States
- Category Indexable Insert Drills
Dimensions
Overall Length | 5.0200 in |
Shank Dia. | 1 in |
Max. Drilling Depth | 1 3/4 in |
Depth x Dia. Ratio | 2xD |
Details
Item | Indexable Drill Bit for Small Holes |
Cutting Direction | Right Hand |
Shank Type - Machining | Weldon Flat |
ISO Number | S100DRZ875175008G |
Standards | +0.008/-0.004 in Cutting Dia. Tolerance |
Number of Inserts | 2 |
Coolant Fed | Coolant Through |
ANSI Code | S100DRZ875175008G |
Toolholder Style | DRZ Magic Drill |
Description
Indexable Drill Bit for Small Holes, 2xD, Max. Drilling Depth 1 3/4 in, S100DRZ875175008G, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 29 mm Size, Standard Socket, black oxide (88-29MM)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- SLUGGER BY FEIN Annular Cutter, HSS, 13/16 dia., 3D (63134206003)
- KYOCERA Indexable Insert Drill, 6.1800" W (DR1000X3N)
- KYOCERA Indexable Insert Drills, 1.625" Drill dia (S125DRZ1625650015G)
- KYOCERA Indexable Insert Drill, S100DRV0875406, 0.8750" Drill Dia, 4xD (S100DRV0875406)
- KYOCERA DR1437 (DR1437)
- KYOCERA SF0625DRA110M8 (SF0625DRA110M8)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- TUNGALOY Inserted Solid Drill Head, DMH175 AH, PK2 (6758111)
- Kyocera Indexable Insert Drills