Shop All Indexable Insert Drills
Kyocera
Indexable Insert Drill, 6.1800" W
Mfr # DR1000X3N
Zoro # G7435185
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.000"
- Ratio 3" x Dia.
- Number of Inserts Required 2
- Shank Type Weldon
- Series DR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # DR1000X3N
- Zoro # G7435185
- Country of Origin United States
- Category Indexable Insert Drills
Dimensions
Diameter | 1.000" |
Shank Dia. | 1 in |
Overall Length | 6.1800 in |
Flute Length | 3.0700 in |
Shank Length | 2.2800 in |
Drilling Depth | 3.0000" |
Depth x Dia. Ratio | 3xD |
Max. Drill Dia. | 1 in |
Max. Drilling Depth | 3.0700 in |
Min. Drill Dia. | 1 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1 in, 3xD, Max. Drilling Depth 3.0700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Wear Pad (149866)
- SG TOOL AID Professional Ratcheting Terminal Crimper (18900)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- KYOCERA Indexable Insert Drill, S25DRV210M306, 21.00mm Drill Dia, 3xD (S25DRV210M306)
- KYOCERA Indexable Insert Drill, S075DRV0562404, 0.5620" Drill Dia, 4xD (S075DRV0562404)
- KYOCERA SF12DRA090M5 (SF12DRA090M5)
- KYOCERA DR1437 (DR1437)
- KYOCERA Indexable Insert Drills, 1.625" Drill dia (S125DRZ1625650015G)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- Kyocera Indexable Insert Drills