Shop All Parting & Grooving Inserts
Kyocera
Grooving Insert, KCG Style, 0.062" W
Mfr # KCG3062R A65
Zoro # G7435499
Sold in multiples of 10 for $239.90
$239.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style KCG
- Insert Seat Size G
- Width 2.50mm
- Depth 0.094 in
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # KCG3062R A65
- Zoro # G7435499
- Country of Origin China
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | G |
Width | 2.50mm |
Depth | 0.094 in |
Corner Radius | 0.0079 in |
Seat Size | G |
Insert Size | 3062 |
Description
Parting and Grooving Insert, Right Hand, ANSI Code KCG3062R A65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59025)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- DUROFIX DXP 60V BLDC 2-speed Jumbo Hammer Drill, 1,062 In-lbs, Kit (RK60132-PM)
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- KYOCERA External Grooving Blade, KGDR 3T20C, External Grooving & Cut-Off Blade (KGDR3T20C)
- KYOCERA Cut-Off Insert, TKF 12R150S PR1535 Grade PVD Carbide (TKF12R150SPR1535)
- KYOCERA Grooving Insert, GDM 5020N040GM PR1225 Grade PVD Carbide (GDM5020N040GMPR1225)
- KYOCERA Grooving Inserts, PVD, Grade PR930, PK10 (KCGP3125LPR930)
- KYOCERA Cut-Off Insert, PVD Carbide (GDM2520R003PF15DPR1225)
- KYOCERA Grooving Insert, KCGP 3125R PR930 Grade PVD Carbide (KCGP3125RPR930)
- WALTER Parting/Grooving Insert, WSM33S, 0.079in.W (GX16-1E200L6-CF6 WSM33S)
- Kyocera Indexable Tools