Shop All Turning Inserts
Kyocera
Grade Ceramic Insert, RNG 43S00825PT600M
Mfr # RNG43S00825PT600M
Zoro # G7299819
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inscribed Circle 4
- Rake Negative
- Cutting Direction Neutral
- Thickness 3
- Seat Size 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # RNG43S00825PT600M
- Zoro # G7299819
- Country of Origin China
- Category Turning Inserts
Dimensions
Seat Size | 43 |
Details
Item | Round Turning Insert |
Inscribed Circle | 4 |
Rake | Negative |
Cutting Direction | Neutral |
Thickness | 3 |
Finish - Machining | Al2O3/TiC |
Included Angle | 0 Degrees |
General Shape | Round |
Cutting Application | Copying, External Facing, Turning |
Primary Material Application | Hardened Materials |
Measurement System | Fractional Inch |
Cutting Edge | S00825 |
Insert Holding Type | Clamp |
Material - Machining | Ceramic |
Shape | Round |
Material Grade - Machining | PT600M |
Coolant Fed | Non-Coolant Through |
Description
Round Turning Insert, Seat Size 43, Inscribed Circle 1/2 in, Al2O3/TiC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Carpenter Square 12 (122253)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.00mm (C11370)
- C.H. HANSON Locking C-Clamp, 18" (71800)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- KYOCERA Turning Insert, Trigon, WPMT 21505SE KPD001 Grade PCD (WPMT21505SEKPD001)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- Kyocera Indexable Tools