Shop All Printer & Scanner Accessories
Kyocera
Extra 250 Paper Tray
Mfr # PF-120
Zoro # G6220323
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.9"
- Width 14.8"
- Compatibility Kyocera Mita FS-1135MFP Printer
- Depth 15.6"
- Media Type Plain Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # PF-120
- Zoro # G6220323
- Country of Origin Unknown
- Category Printer & Scanner Accessories
Dimensions
Height | 3.9" |
Width | 14.8" |
Depth | 15.6" |
Details
Compatibility | Kyocera Mita FS-1135MFP Printer |
Media Type | Plain Paper |
Product Type | Sheet Drawer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Holder Phone/Tool, Black (1105)
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- SAX Low Fire Moist Earthenware Clay, 50 Pounds, Red (45027M)
- KYOCERA Maintenance Kit 500K YLD 1702G12US0 (MK710)
- EPSON Label Rewinder, For 1/6 to 2" Labels (RW001)
- XEROX Versalink C8000/C9000 Waste Cartridge (108R01504)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- VICTOR Printer Stand, Silver (S1130)
- TRIMBRITE TRIMBRITE T1122 Pinstripe Tape; Gold; 0.12 In. X 36 Ft. (T18-T1122)
- RICOH Waste Toner Bottle 50K YLD (406665)
- Kyocera Printers & Scanners