Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KKCR 82X
Mfr # KKCR82X
Zoro # G3830603
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Right Hand
- Overall Length 3 1/2 in
- Features Rake Angle is Insert Dependent
- ANSI Code KKCR82X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KKCR82X
- Zoro # G3830603
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Head Length | 3/4 in |
Max. Grooving Width | 1/8 in |
Depth of Cut | 0.1380 in |
Shank Height | 1/2 in |
Cutting Height | 1/2 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Features | Rake Angle is Insert Dependent |
ANSI Code | KKCR82X |
Side-to-Cutting Tip | 3/4 in |
Cutting Location | External |
Toolholder Style | KKC |
Insert Style | KCG; KCGP; KCRP |
Coolant Fed | Non-Coolant Through |
Shank Material | Steel |
ISO Number | KKCR82X |
Cutting Application | Shallow Grooving |
Insert Holding Type | Clamp |
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 1/2 in, ANSI Code KKCR82X, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/32 in Short (19703)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70908)
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11)
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- KYOCERA External Grooving Toolholder, KGDL 163T20 (KGDL163T20)
- KYOCERA Turning Toolholder, DWLNL 164D (DWLNL164D)
- KYOCERA Turning Toolholder, DCLNR 164D (DCLNR164D)
- KYOCERA Turning Toolholder, MTGNR 123B (MTGNR123B)
- KYOCERA External Grooving Toolholder, KGDL 1616H3T20 (KGDL1616H3T20)
- LINK Ua2 X 7.5 Straight Shank Adapter (80-L5-247)
- Kyocera Indexable Tools