Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KKCR 82DF
Mfr # KKCR82DF
Zoro # G3830393
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Right Hand
- Overall Length 6 in
- Features Rake Angle is Insert Dependent
- ISO Number KKCR82DF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KKCR82DF
- Zoro # G3830393
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Shank Width | 1/2 in |
Depth of Cut | 0.1380 in |
Shank Height | 1/2 in |
Max. Grooving Width | 1/8 in |
Cutting Height | 1/2 in |
Head Length | 3/4 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Features | Rake Angle is Insert Dependent |
ISO Number | KKCR82DF |
Side-to-Cutting Tip | 0.5100 in |
Insert Holding Type | Clamp |
Insert Style | KCG; KCGP; KCRP |
ANSI Code | KKCR82DF |
Toolholder Style | KKC |
Cutting Location | External |
Coolant Fed | Non-Coolant Through |
Shank Material | Steel |
Cutting Application | Shallow Grooving |
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 1/2 in, ANSI Code KKCR82DF, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (4313300)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 20 Deg. Adjustable (K0108.1A41X50)
- THRIFCO PLUMBING 2 Inch Slip Joint Nut W/Washer (4400218)
- KYOCERA Face Grooving Toolholder (GFVTR2020K08AA)
- KYOCERA Turning Toolholder, SDJCR 103JXFF (SDJCR103JXFF)
- KYOCERA External Grooving Toolholder, KGDR 12C (KGDR12C)
- KYOCERA Turning Toolholder, DDJNR 124B (DDJNR124B)
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- KYOCERA Turning Toolholder, DVJNL 163D (DVJNL163D)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- Kyocera Indexable Toolholders