Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KGDSR 16C
Mfr # KGDSR16C
Zoro # G3830786
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 5.7900 in
- Cutting Direction Right Hand
- Features Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
- Shank Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KGDSR16C
- Zoro # G3830786
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Overall Length | 5.7900 in |
Shank Height | 1 in |
Shank Width | 1 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Features | Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination |
ISO Number | KGDSR16C |
Shank Material | Steel |
Toolholder Style | KGDS |
Cutting Location | External |
Cutting Application | Cut-Off, Grooving |
ANSI Code | KGDSR16C |
Coolant Fed | Non-Coolant Through |
Description
Indexable Parting and Grooving Tool Holder, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDSR16C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- IRWIN 7" Fast Release 7WR Curved Jaw Locking Pliers with Wire Cutter (7WR)
- DREMEL Nylon Bristle Brush, 1 In. Dia., PK2 (538-02)
- KOMELON Tape Rule 1X25' Pro Mag (7125)
- KYOCERA Turning Toolholder, ACLCR 1212JX09FF (ACLCR1212JX09FF)
- KYOCERA Sub-Spindle Turning Toolholder, KSTB SR1620DCET215 Sub-Spindle Turning (KSTBSR1620DCET215)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- KYOCERA Turning Toolholder, MDJNL 124B (MDJNL124B)
- KYOCERA External Grooving Toolholder, KGDR 164T20 (KGDR164T20)
- KYOCERA Turning Toolholder, DCLNR 164D (DCLNR164D)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- Kyocera Indexable Tools