Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KGDR 166T30
Mfr # KGDR166T30
Zoro # G3831127
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Right Hand
- Overall Length 5.9000 in
- Features Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
- Cutting Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KGDR166T30
- Zoro # G3831127
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Overall Length | 5.9000 in |
Cutting Height | 1 in |
Depth of Cut | 1.1811 in |
Shank Height | 1 in |
Head Length | 1.7900 in |
Max. Grooving Width | 0.2362 in |
Shank Width | 1 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Features | Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force |
Insert Style | GDG; GDGS; GDM; GDMS |
Side-to-Cutting Tip | 0.8900 in |
ANSI Code | KGDR166T30 |
Insert Holding Type | Screw |
Toolholder Style | KGD |
ISO Number | KGDR166T30 |
Cutting Application | Cut-Off, Grooving |
Coolant Fed | Non-Coolant Through |
Shank Material | Steel |
Cutting Location | External |
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR166T30, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0180x12 L, PK12 (19555)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- CTA MANUFACTURING SKT SET TORX PLUS 11PC USA MADE (CTA9605)
- KYOCERA Face Grooving Toolholder (GFVTR2020K08AA)
- KYOCERA Turning Toolholder, DDJNR 124B (DDJNR124B)
- KYOCERA External Grooving Toolholder, KKCR 82DF (KKCR82DF)
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- KYOCERA External Grooving Toolholder, KGDR 164T20 (KGDR164T20)
- KYOCERA External Grooving Toolholder, KGDL 62JX (KGDL62JX)
- Kyocera Indexable Tools