Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KGDR 163T20
Mfr # KGDR163T20
Zoro # G3831373
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 5.9000 in
- Cutting Direction Right Hand
- Features Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
- Head Length 1.3900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KGDR163T20
- Zoro # G3831373
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Overall Length | 5.9000 in |
Head Length | 1.3900 in |
Shank Width | 1 in |
Depth of Cut | 0.7874 in |
Shank Height | 1 in |
Cutting Height | 1 in |
Max. Grooving Width | 0.1575 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Features | Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force |
Insert Holding Type | Screw |
Toolholder Style | KGD |
Coolant Fed | Non-Coolant Through |
ANSI Code | KGDR163T20 |
Side-to-Cutting Tip | 0.9500 in |
Shank Material | Steel |
Cutting Location | External |
ISO Number | KGDR163T20 |
Cutting Application | Cut-Off, Grooving |
Insert Style | GDG; GDGS; GDM; GDMS |
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDR163T20, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU11)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPF7)
- J.W. WINCO GN319.2-40-M10-A Revolving Ball Knob (319.2-40-M10-A)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD030)
- KYOCERA External Grooving Toolholder, KKCL 102DF (KKCL102DF)
- KYOCERA Turning Toolholder, SABWR 815JXF (SABWR815JXF)
- KYOCERA Sub-Spindle Turning Toolholder, KSTB SR1620DCET325 Sub-Spindle Turning (KSTBSR1620DCET325)
- KYOCERA Turning Toolholder, DVJNL 163D (DVJNL163D)
- KYOCERA Turning Toolholder, ACLCR 1212JX09FF (ACLCR1212JX09FF)
- KYOCERA Turning Toolholder, MWLNR 164D (MWLNR164D)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- Kyocera Indexable Toolholders