Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KGDR 12C
Mfr # KGDR12C
Zoro # G3831048
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Right Hand
- Overall Length 4.0900 in
- Features Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
- ISO Number KGDR12-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KGDR12C
- Zoro # G3831048
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Overall Length | 4.0900 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Features | Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination |
ISO Number | KGDR12-C |
Coolant Fed | Non-Coolant Through |
Shank Material | Steel |
Toolholder Style | KGD |
Cutting Application | Cut-Off, Grooving |
ANSI Code | KGDR12C |
Cutting Location | External |
Description
Indexable Parting and Grooving Tool Holder, Right Hand, Cut-Off, Grooving, Shank Width 3/4 in, ANSI Code KGDR12C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 24 (GG824F-01)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477108)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- KO-KEN Extension Bar 125mm 1/2 Sq. Drive (4760-125)
- KYOCERA External Grooving Toolholder, KGDL 163T20 (KGDL163T20)
- KYOCERA Turning Toolholder, MDJNR 164D (MDJNR164D)
- KYOCERA Turning Toolholder, SDJCL 83A (SDJCL83A)
- KYOCERA Indexable Turning Holder (SDJCR83JXFF)
- KYOCERA Turning Toolholder, SCLCR 83A (SCLCR83A)
- KYOCERA Turning Toolholder, DCLNR 164D (DCLNR164D)
- H & H INDUSTRIAL PRODUCTS AXA-1S Turning & Facing Holder 1/4-5/8" 250-101XL (3900-5931)
- Kyocera Indexable Toolholders