Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KGDR 102JX
Mfr # KGDR102JX
Zoro # G3832518
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 4 3/4 in
- Cutting Direction Right Hand
- Features Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
- Cutting Application Cut-Off, Small Diameter Grooving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KGDR102JX
- Zoro # G3832518
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Overall Length | 4 3/4 in |
Depth of Cut | 2.5180 in |
Max. Grooving Width | 0.1181 in |
Shank Height | 5/8 in |
Cutting Height | 5/8 in |
Head Length | 0.9646 in |
Shank Width | 5/8 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Right Hand |
Features | Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force |
Cutting Application | Cut-Off, Small Diameter Grooving |
Cutting Location | External |
Coolant Fed | Non-Coolant Through |
Shank Material | Steel |
Side-to-Cutting Tip | 0.5920 in |
Toolholder Style | KGD |
ISO Number | KGDR102JX |
ANSI Code | KGDR102JX |
Insert Holding Type | Screw |
Insert Style | GDG; GDGS; GDM; GDMS |
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 5/8 in, ANSI Code KGDR102JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- OTC 3/4 in Drive, 3-7/8" 6 pt SAE Socket, 6 Points (1912)
- QUICKCABLE Cable Cutter, Benchmount (4285-001M)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- KYOCERA External Grooving Toolholder, KGDL 62JX (KGDL62JX)
- KYOCERA Turning Toolholder, PCLNL 2525M12 (PCLNL2525M12)
- KYOCERA DDJNR 124BJCT (DDJNR124BJCT)
- KYOCERA External Grooving Toolholder (KGMR162T)
- KYOCERA External Grooving Toolholder, KGDR 12C (KGDR12C)
- KYOCERA PCLNR 2020JX12FF (PCLNR2020JX12FF)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- Kyocera Indexable Toolholders