Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KGDL 62JX
Mfr # KGDL62JX
Zoro # G3832579
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Cutting Direction Left Hand
- Overall Length 4 3/4 in
- Features Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
- Head Length 0.7087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KGDL62JX
- Zoro # G3832579
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Overall Length | 4 3/4 in |
Head Length | 0.7087 in |
Shank Height | 3/8 in |
Depth of Cut | 1.5740 in |
Max. Grooving Width | 0.1181 in |
Cutting Height | 3/8 in |
Shank Width | 3/8 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Left Hand |
Features | Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force |
Cutting Location | External |
Coolant Fed | Non-Coolant Through |
Shank Material | Steel |
ANSI Code | KGDL62JX |
ISO Number | KGDL62JX |
Cutting Application | Cut-Off, Small Diameter Grooving |
Insert Holding Type | Screw |
Side-to-Cutting Tip | 0.3420 in |
Toolholder Style | KGD |
Insert Style | GDG; GDGS; GDM; GDMS |
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Small Diameter Grooving, Shank Width 3/8 in, ANSI Code KGDL62JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive hexagonal bit impact socket 19MM (759019M)
- ASTRO PNEUMATIC BLADE 6" SERRATED F/1770 (AO17705)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73614)
- CENTURY DRILL & TOOL 17/64" Cobalt 135 Deg. Jobber Length Drill Bit (26217)
- KYOCERA Turning Toolholder, SABWR 815JXF (SABWR815JXF)
- KYOCERA Internal Grooving Toolholder, KGDIR 10B3 (KGDIR10B3)
- KYOCERA Turning Toolholder, MCLNL 124B (MCLNL124B)
- KYOCERA DDJNR 124BJCT (DDJNR124BJCT)
- KYOCERA Sub-Spindle Turning Toolholder, KSTB SR1620DCET325 Sub-Spindle Turning (KSTBSR1620DCET325)
- KYOCERA Turning Toolholder, MCLNR 164D (MCLNR164D)
- HHIP TNSR16-3D Notch Style External Threading & Grooving Tool Holder (2301-3116)
- Kyocera Indexable Tools