Shop All Indexable Toolholders
Kyocera
External Grooving Toolholder, KGDL 163T20
Mfr # KGDL163T20
Zoro # G3830996
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Square
- Overall Length 5.9000 in
- Cutting Direction Left Hand
- Features Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
- Cutting Location External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # KGDL163T20
- Zoro # G3830996
- Country of Origin China
- Category Indexable Toolholders
Dimensions
Overall Length | 5.9000 in |
Shank Height | 1 in |
Depth of Cut | 0.7874 in |
Cutting Height | 1 in |
Shank Width | 1 in |
Max. Grooving Width | 0.1575 in |
Head Length | 1.3900 in |
Details
Item | Indexable Parting and Grooving Tool Holder |
Shank Shape | Square |
Cutting Direction | Left Hand |
Features | Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force |
Cutting Location | External |
Insert Style | GDG; GDGS; GDM; GDMS |
ISO Number | KGDL163T20 |
Side-to-Cutting Tip | 0.9500 in |
Coolant Fed | Non-Coolant Through |
Insert Holding Type | Screw |
ANSI Code | KGDL163T20 |
Cutting Application | Cut-Off, Grooving |
Shank Material | Steel |
Toolholder Style | KGD |
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Left Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDL163T20, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- STABILA Box Beam Level Set, 16 and 48 in L, 2 Pc (37816)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- MIDWEST RAKE Natural Bucket, Multi-Mix, 5 gal. (46229)
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- KYOCERA Turning Toolholder, MCLNR 205D (MCLNR205D)
- KYOCERA Turning Toolholder, SDJCL 83A (SDJCL83A)
- KYOCERA External Grooving Toolholder, KGDR 1616JX2 (KGDR1616JX2)
- KYOCERA Turning Toolholder, SDJCR 1010JX07FF (SDJCR1010JX07FF)
- KYOCERA Indexable Turning Holder (SDJCR83JXFF)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- Kyocera Indexable Tools