Shop All Indexable End Mills
Kyocera
End Mill, Kyocera MEC 1500S12517, 1.5000" Dia
Mfr # MEC1500S12517
Zoro # G3828835
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # MEC1500S12517
- Zoro # G3828835
- Country of Origin United States
- Category Indexable End Mills
Details
Item | End Mill Set |
Shank Type - Machining | Weldon Flat |
Description
End Mill Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base (4500-0406)
- DRILL AMERICA 3/4" C6 Right Hand Carbide Tipped Toolbit (DEWAR-12C6)
- LISLE Boot Band Pliers, 30800 (30800)
- WAGNER SPRAY TECH Furno Universal Nozzle, PK3 (2370673)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- KYOCERA End Mill, Kyocera EM 1500, 1.5000" Dia (EM1500)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- KYOCERA End Mill 90 Degree, MEV 1000S1007062T Lo (MEV1000S1007062T)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- Kyocera End Mills