Shop All Indexable End Mills
Kyocera
End Mill, Kyocera EM 1500, 1.5000" Dia
Mfr # EM1500
Zoro # G3828458
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # EM1500
- Zoro # G3828458
- Country of Origin United States
- Category Indexable End Mills
Details
Item | End Mill Set |
Shank Type - Machining | Straight |
Description
End Mill Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #13 80.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRD4)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36 (70136)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 02 180)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- KYOCERA End Mill, Kyocera EM 1000, 1.0000" Dia (EM1000)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/8" Max Cut Dia (31-1216)
- Kyocera End Mills