Shop All Indexable End Mills
Kyocera
End Mill, Kyocera EM 1250, 1.2500" Dia
Mfr # EM1250
Zoro # G3828799
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # EM1250
- Zoro # G3828799
- Country of Origin United States
- Category Indexable End Mills
Details
Item | End Mill Set |
Shank Type - Machining | Straight |
Description
End Mill Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bearing, Rear Spindle (34712)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- DRILL AMERICA #6-24 HSS Plug Hand Tap (DWTST6-24P)
- RIDGID Chuck Jaws, PK3 (44090)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- KYOCERA End Mill, Kyocera EM 1500, 1.5000" Dia (EM1500)
- KYOCERA End Mill, Kyocera EM 1000, 1.0000" Dia (EM1000)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- STEINER AUTOFACER 36MM END MILL (AF-103436)
- Kyocera End Mills