Shop All Indexable End Mills
Kyocera
End Mill, Kyocera EM 1000, 1.0000" Dia
Mfr # EM1000
Zoro # G3828424
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # EM1000
- Zoro # G3828424
- Country of Origin United States
- Category Indexable End Mills
Details
Item | End Mill Set |
Shank Type - Machining | Straight |
Description
End Mill Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- KYOCERA End Mill, Kyocera MEW 1250W125104T, 1.2500" Dia (MEW1250W125104T)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- Kyocera End Mills