Shop All Indexable End Mills
Kyocera
End Mill, Kyocera EM 043709, 0.4375" Dia
Mfr # EM043709
Zoro # G3828169
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # EM043709
- Zoro # G3828169
- Country of Origin United States
- Category Indexable End Mills
Details
Item | End Mill Set |
Shank Type - Machining | Straight |
Description
End Mill Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Shallo (CMMT44240)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable 879553, PK 2 (R06)
- MILWAUKEE TOOL 5 PC Drywall Utility Knife Blades (48-22-1933)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- KYOCERA End Mill 90 Degree, MEV 1000W100063T Sta (MEV1000W100063T)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- Kyocera Indexable End Mills