Shop All Indexable Insert Drills
This Product is Discontinued
Kyocera
Drilling, Triangle, TCMT 18151HP, 10 pcs. (Discontinued)
Mfr # TCMT18151HPTN60
Zoro # G6000207
This Product is Discontinued
Key Features
- ANSI Code TCMT18151HP
- ISO Number TCMT18151HP
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TCMT18151HPTN60
- Zoro # G6000207
- Country of Origin Japan
- Category Indexable Insert Drills
Details
Item | Indexable Drill Bit for Small Holes |
ANSI Code | TCMT18151HP |
ISO Number | TCMT18151HP |
Cutting Direction | Right Hand |
Description
Indexable Drill Bit for Small Holes, TCMT18151HP
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Customizable Hole Saw Case (49-56-1006)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- MILWAUKEE TOOL M18 Press Tool Kit and HACKZALL, 18 V, Includes Battery (2674-22P, 2625-20)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- KYOCERA Indexable Insert Drill, S075DRV0562404, 0.5620" Drill Dia, 4xD (S075DRV0562404)
- KYOCERA Indexable Insert Drill, S100DRV0875406, 0.8750" Drill Dia, 4xD (S100DRV0875406)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- KYOCERA SF12DRA090M5 (SF12DRA090M5)
- KYOCERA Indexable Insert Drill, 6.1800" W (DR1000X3N)
- KYOCERA Indexable Insert Drills, 1.625" Drill dia (S125DRZ1625650015G)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- Kyocera Indexable Insert Drills