Shop All Indexable Insert Drills
Kyocera
Drilling, Irregular, ZCMT 200608, 10 pcs.
Mfr # ZCMT200608KW10
Zoro # G2214467
product price: $14.95
/ea
Sold in multiples of 10 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code ZCMT200608
- ISO Number ZCMT200608
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # ZCMT200608KW10
- Zoro # G2214467
- Country of Origin Multiple
- Category Indexable Insert Drills
Details
Item | Indexable Drill Bit for Small Holes |
ANSI Code | ZCMT200608 |
ISO Number | ZCMT200608 |
Cutting Direction | Right Hand |
Description
Indexable Drill Bit for Small Holes, ZCMT200608
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Pliers-Flush Cut Flush Cut Trimmers (PLIERS-FLUSH CUT)
- J.W. WINCO GN565.1-26-132-BL Cabinet U-Handle (565.1-26-132-BL)
- HHIP 15 X 10 X 1.5" Precision Granite Square (4901-2706)
- MILWAUKEE TOOL Cable Splicer's Sheath (48-22-8116)
- KYOCERA SF12DRA090M5 (SF12DRA090M5)
- KYOCERA DR1437 (DR1437)
- KYOCERA Indexable Insert Drill, S075DRV0562404, 0.5620" Drill Dia, 4xD (S075DRV0562404)
- KYOCERA Indexable Insert Drill, S100DRV0875406, 0.8750" Drill Dia, 4xD (S100DRV0875406)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- KYOCERA Indexable Insert Drills, 1.625" Drill dia (S125DRZ1625650015G)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- Kyocera Indexable Tools