Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Trigon, 4, 3
Mfr # WNMG433MSPR015S
Zoro # G7430448
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 3
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # WNMG433MSPR015S
- Zoro # G7430448
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, Megacoat Hard, ANSI Code WNMG433MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4128)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- KYOCERA Turning Insert, Diamond, CNMG 431PP PV71 (CNMG431PPPV710)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 1, Carbide (TPMR321 CA525)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741640)
- Kyocera Turning Inserts