Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Trigon, 4, 2
Mfr # WNMG432MQPR1535
Zoro # G7418934
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 2
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # WNMG432MQPR1535
- Zoro # G7418934
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code WNMG432MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- MILWAUKEE TOOL 12" 100T Ultra Fine Finish Circular Saw Blade (48-40-1228)
- MILWAUKEE TOOL 19/64" Thunderbolt Black Oxide Drill Bit (48-89-2725)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (40119)
- KYOCERA Turning Insert, Diamond, CCGT 141105MRF PR1225 Grade PVD Carbide (CCGT141105MRFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 0.0079" (VNGG3305MFPSKPR1225)
- KYOCERA Turning Insert, Diamond, CNGA 432MET KBN525 Grade CBN (CNGA432METKBN525)
- KYOCERA Turning Insert, Diamond, CCMW 3251SE KBN525 Grade CBN (CCMW3251SEKBN525)
- KYOCERA Square Turning Insert, CVD Cermet (SPM423CCX)
- KYOCERA Turning Insert, Trigon, WPMT 21505SE KPD001 Grade PCD (WPMT21505SEKPD001)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- Kyocera Turning Inserts