Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Trigon, 4, 2
Mfr # WNMG432HQCA025P
Zoro # G7433406
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 2
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # WNMG432HQCA025P
- Zoro # G7433406
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG432HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (5-Piece) Rotary File, Rasp, and Countersink Set (2540405)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202601)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1.50mm (C71210)
- KYOCERA Diamond Turning Insert, Diamond, 3, 2 (VNMG332MQCA6525)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD010 Grade PCD (CCMT32505KPD010)
- KYOCERA Turning Insert, Round, RNMG 43 PV7005 Grade PVD Cermet (RNMG43PV7005)
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA510)
- Kyocera Indexable Tools