Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Trigon, 4, 1
Mfr # WNMG431WQCA5515
Zoro # G7971067
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 1
- ISO Number WNMG080404WQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # WNMG431WQCA5515
- Zoro # G7971067
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code WQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG431WQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-07-09)
- HHIP AXA-16E Threading Holder 250-116 (3900-5259) (3900-5259)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (40L559)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-100')
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD010 Grade PCD (CCMT32505KPD010)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- KYOCERA Turning Insert, Trigon, WPMT 21505SE KPD001 Grade PCD (WPMT21505SEKPD001)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- WIDIA Diamond Turning Insert, Triangle, 2, TPU, 1/32 in (TPU222)
- Kyocera Turning Inserts