Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Trigon, 3, 1
Mfr # WPMT321HQCA5525
Zoro # G7971514
product price: $10.65
/ea
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 1
- ISO Number WPMT160304HQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # WPMT321HQCA5525
- Zoro # G7971514
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Through Hole Inside Dia. | 0.1732" |
Description
Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code WPMT321HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- GEDORE Torque Wrench, 1/2", 45-220ft/lb (4550-30)
- PROTO Screwdriver, 3/16 in Tip, Slotted Tip (JKB31604RPF)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD001 Grade PCD (CCMT32505KPD001)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (VNGA331S00525ME KBN25M)
- KYOCERA Turning Insert, Diamond, DNMG 443ZS CA32 (DNMG443ZSCA320)
- KYOCERA Diamond Turning Insert, Triangle, 2, 1 (TPGB221TN60)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 1/32" (VCGT332RA3KW10)
- KYOCERA Diamond Turning Insert, Diamond, 3.50mm, .5 (CCGT110905MPCFPR1225)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- Kyocera Turning Inserts