Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Triangle, 3, 2
Mfr # TNMG332PGTN620
Zoro # G7416773
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 2
- ISO Number TNMG160408PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TNMG332PGTN620
- Zoro # G7416773
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.1500" |
Description
Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNMG332PG, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spade Cutter, 2-1/2 In. W, Steel (T-8)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- ALLWAY Putty Knife Flx 1.5" (PT15F)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 24 x 19 mm (66052E)
- KYOCERA Turning Insert, Diamond, CCMT 3252SE KPD001 Grade PCD (CCMT3252SEKPD001)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 1/32" (VCGT332RA3KW10)
- KYOCERA Diamond Turning Insert, Triangle, 2, 1 (TNMG231GSCA025P)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205VF CA515)
- KYOCERA Turning Insert, Diamond, VCGT 331RA3 PDL (VCGT331RA3PDL025)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-MM4 WSM20S)
- Kyocera Turning Inserts