Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Triangle, 3, 2
Mfr # TNMG332CA025P
Zoro # G7432767
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Inscribed Circle 3
- Chip-Breaker No
- Corner Radius 2
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # TNMG332CA025P
- Zoro # G7432767
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.1500" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMG332, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- HHIP 3/4 Hex Quickie Single Vise Speed Handle (3900-2107)
- KLEIN TOOLS Tool Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5139L)
- WESTWARD 15/64" 135 Deg. Jobber Length Drill Bit (401J74)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 1/32" (VCGT332RA3KW10)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- KYOCERA Turning Insert, Diamond, VCGT 331RA3 PDL (VCGT331RA3PDL025)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432KGCA320)
- KYOCERA Diamond Turning Insert, Triangle, 4, 3 (TNMM433PXCA025P)
- Kyocera Turning Inserts