Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Triangle, 3, 1
Mfr # TNMG331CQTN60
Zoro # G7965284
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 1
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # TNMG331CQTN60
- Zoro # G7965284
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Through Hole Inside Dia. | 0.1500" |
Description
Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNMG331CQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- KRAFT TOOL Margin Trowel w/ProForm, 5" x 1-1/2 (GG431PF)
- IRWIN ShipAugerBit, 9/16 Dia, 7/16 Hex Shank (3043006)
- SAFETY SPEED Premium Wood Saw Blade (860ATBL)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432KGCA320)
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- KYOCERA Turning Insert, Triangle, TPGH 18151L TN (TPGH18151LTN610)
- KYOCERA Diamond Turning Insert, Trigon, 2, 1 (WPMT2151HQCA6525)
- KYOCERA Turning Insert, Diamond, CCMT 3252SE KPD001 Grade PCD (CCMT3252SEKPD001)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- Kyocera Turning Inserts