Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Triangle, 2, 2
Mfr # TCMT2152HQPV720
Zoro # G9732635
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius 2
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TCMT2152HQPV720
- Zoro # G9732635
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.1102" |
Description
Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code TCMT2152HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- MILWAUKEE TOOL 14 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7540)
- DYNAMIC Tools T27 Torx Screwdriver, Comfort Grip Handle (D062311)
- STARRETT Rule 6IN (1604R-6)
- KYOCERA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21505WP CA510)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 3, Carbide (TNMG433 CA525)
- KYOCERA Diamond Turning Insert, Trigon, 4, 2 (WNMG432HQCA025P)
- KYOCERA Turning Insert, Diamond, VCGT 331RA3 PDL (VCGT331RA3PDL025)
- KYOCERA Turning Insert, Diamond, CNMG 431WP TN61 (CNMG431WPTN610)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide (TCMT32521P TN10U)
- Kyocera Indexable Tools