Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Square, 6, 3
Mfr # SNMG643PHCA025P
Zoro # G7432347
product price: $18.49
/ea
Sold in multiples of 10 for $184.90
$184.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Inscribed Circle 6
- Chip-Breaker Yes
- Corner Radius 3
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # SNMG643PHCA025P
- Zoro # G7432347
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Through Hole Inside Dia. | 0.3126" |
Description
Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code SNMG643PH, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10mm 90-Tooth 12 Point Ratcheting Combination Wrench (86910)
- BON TOOL Bon 17-154 Power Trowel Blade 36" Finish, Set Of 4 (17-154)
- TURTLE WAX Marvel Air Tool Oil w/ Spout (1-Quart) (MM85RCAN)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525112)
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- KYOCERA Turning Insert, Diamond, CNMG 431WP TN61 (CNMG431WPTN610)
- KYOCERA Diamond Turning Insert, Diamond, 3.50mm, .5 (CCGT110905MPCFPR1225)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD010 Grade PCD (CCMT32505KPD010)
- KYOCERA Turning Insert, Triangle, TNG 332T00825 (TNG332T00825PT600M)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- Kyocera Turning Inserts