Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Square, 4, 4
Mfr # SNMG434MSPR015S
Zoro # G7429879
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 4
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # SNMG434MSPR015S
- Zoro # G7429879
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 4 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, Megacoat Hard, ANSI Code SNMG434MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- ASTRO PNEUMATIC Titanium Step Drill Bit Set (AST9445)
- WESTWARD Clamping Kit, with U clamp, 66 pcs (19T325)
- KYOCERA Turning Insert, Trigon, WPMT 21505SE KPD001 Grade PCD (WPMT21505SEKPD001)
- KYOCERA Diamond Turning Insert, Square, 4, 3 (SNG433T00425AAKA30)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205VF CA515)
- KYOCERA Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432PG CA525)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- ATA Turning Insert, TNMG433, AR, AT201 GRD (90057)
- Kyocera Turning Inserts