Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Square, 4, 2
Mfr # SNMG432MSPR015S
Zoro # G7429793
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 2
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # SNMG432MSPR015S
- Zoro # G7429793
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, Megacoat Hard, ANSI Code SNMG432MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Phillips, 11" MAXXPRO PLUS 6" Phillips, (9T 63503)
- SOG Synt II Multi-Tool, 11 Tools (SN1011-CP)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- KYOCERA Turning Insert, Trigon, 3, WNMG, 2, Carbide (WNMG332GS CA525)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA530)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- KYOCERA Turning Insert, Diamond, CNGA 432MET KBN525 Grade CBN (CNGA432METKBN525)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide (TPMT222EMU-AC420K)
- Kyocera Indexable Tools